Branch Box
Multi F Branch Box
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Distributes refrigerant to indoor units
- Internal components are insulated
- Flare joints provided for easy installation
- Compact design
Documents
Specifications
- AMP:
- 0.16
- Auto Switching Heat:
- No
- BTU:
- 73000
- Collection:
- Multi F
- Depth:
- 11-13/16
- Energy Star Compliant:
- No
- Height:
- 5-11/12
- Indoor Outdoor:
- Indoor
- MBH:
- 73
- MiniSplit Parts or Accessory Type:
- Branch Box
- Smart Home Enabled:
- No
- Tonnage:
- 6 Tons
- UPC:
- 048231370431
- Volts:
- 208/230V
- Watts:
- 32
- Width:
- 9-41/48