18 MBH Floor Mount and Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone
Multi F LGRED Heat 18 MBH Floor Mount and Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Parts warranty: 5 years
- Recommended breaker size: 25 amps
-
Green
Specifications
- AMP:
- 0.73, 13, 15.33, 18.6, 30
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- Collection:
- Multi F LGRED Heat
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13 in
- EER:
- 13.5
- Energy Star Compliant:
- Yes
- Height:
- 32-27/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 164 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 2295 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.0
- Suction Line (OD):
- 3/8 in
- UPC:
- 482313818716
- Volts:
- 208/230V
- Watts:
- 2220 W
- Weight:
- 147.7 lb
- Width:
- 37-13/32 in
- Zones:
- 2