42k BTU - Outdoor Multi-Zone Heat Pump - For 2-6 Zones
Multi F MAX 42k BTU - Outdoor Multi-Zone Heat Pump - For 2-6 Zones
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R1 scroll (variable speed) compressor
- Auto operation
- Auto restart
- Self diagnostics
- Defrost/deicing
- Low ambient cooling down to 14 Deg F
- Soft start
- Restart delay (3 min)
- Factory installed drain pan heater
-
Green
Specifications
- AMP:
- 28.4
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- CFM:
- 2119 ft3/min
- Collection:
- Multi F MAX
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 56 dB
- Depth:
- 13 in
- EER:
- 14.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11.5
- Height:
- 54-11/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 475-7/10 ft
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 22
- MBH:
- 42
- Max CFM:
- 4238 cfm
- Max Fuse Size:
- 40
- Maximum Overcurrent Protection (MOP):
- 40
- Minimum Circuit Ampacity (MCA):
- 32.7
- Multi-Zone Compatible:
- Yes
- Number of Condenser Fan Motors:
- 2
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 20.5
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3.5 Ton
- UPC:
- 195174022122
- Volts:
- 208/230V
- Watts:
- 3300 W
- Weight:
- 218 lb
- Width:
- 37-13/32 in
- Zones:
- 6