NEW HANDLE TOP CONTROL 1HR CYCLE 46 DB SMART WI-FI QUADWASH PRO DYNAMIC HEAT DRY 3RD RACK GLIDE RAIL WHEEL BEARING PRINTPROOF STAINLESS STEEL
This product has been replaced by
Manufacturer Part #LDNTM545S
NEW HANDLE TOP CONTROL 1HR CYCLE 46 DB SMART WI-FI QUADWASH PRO DYNAMIC HEAT DRY 3RD RACK GLIDE RAIL WHEEL BEARING PRINTPROOF STAINLESS STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- LG's exclusive QuadWash® Pro and Dynamic Heat Dry™ technologies combine to deliver our leading 1-hour wash and dry cycle for sparkling, table-ready dishes in less time. So you can spend more time on what matters.
- Tackle post-dinner cleanup like a pro with the enhanced cleaning power of QuadWash® Pro. High-pressure jets with 38% more cleaning power, spray dishes from multiple angles, while soaking them with over one million microbubbles to help break down stubborn food residue and provide exceptional cleaning performance.
- Our Dynamic Heat Dry™ technology circulates hot air throughout the dishwasher for faster, more complete drying that won't melt your plastics, delivering sparkling, table-ready dishes right off the rack
- This new style takes your kitchen next-level with a fresh, contemporary look. Restyled bar handles are slightly contoured to comfortably fit your hand.
- ThinQ monitors water supply, drainage and leakage and will notify you if any issues arise after installation.* Built right in for worry-free operation. Compatible models will alert you as soon as there is an issue
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24-5/8
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 33-5/8
- Installation Type:
- Built-in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- Yes
- Type:
- LGLDTH555NS
- UPC:
- 048231347921
- Width:
- 23-3/4
- Wireless Communication:
- Wi-Fi