Non-programmable Thermostat
Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Non-Programmable Thermostat
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Height:
- 5/8
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Touch Screen:
- No
- UPC:
- 048231385503
- Width:
- 2-3/4