29 in. 9 cu. ft. Electric Dryer in Black Stainless Steel
This product has been replaced by
Manufacturer Part #DLEX9900S
Perrin & Rowe® 29 in. 9 cu. ft. Electric Dryer in Black Stainless Steel
Package Quantity Info:
Each: 1Product Details
Product Details
- Speed Dry
- Wrinkle Care
- Sensor Dry
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9 cu ft
- Collection:
- Perrin & Rowe®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 33-3/8
- Energy Star Compliant:
- No
- Height:
- 40-7/8
- Interior Light:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 048231017046
- Volts:
- 240V
- Watts:
- 5861
- Width:
- 29