29 in. 9 cu. ft. Electric Dryer in Graphite Steel
Perrin & Rowe® 29 in. 9 cu. ft. Electric Dryer in Graphite Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Speed Dry
- Wrinkle Care
- Sensor Dry
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9 cu ft
- Collection:
- Perrin & Rowe®
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Control Type:
- Electronic
- Depth:
- 32-1/10
- Energy Star Compliant:
- Yes
- Height:
- 40-4/5
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 048231018050
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Watts:
- 2930
- Width:
- 29