29 x 32-1/8 in. 240V 9 cu. ft. Electric Front Load Dryer in Black
Perrin & Rowe® 29 x 32-1/8 in. 240V 9 cu. ft. Electric Front Load Dryer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Speed dry
- Wrinkle care option
- Sensor dry
- ThinQ® technology with proactive customer care
- Flow Sense™ duct clogging & lint filter indicators
- NeveRust™ stainless steel drum
- LoDecibel™ quiet operation
- Reversible door
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9 cu ft
- Collection:
- Perrin & Rowe®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad/Knob
- Depth:
- 32-1/8
- Energy Star Compliant:
- Yes
- Height:
- 40-3/4
- Interior Light:
- Yes
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 195174024836
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Watts:
- 2930
- Weight:
- 155
- Width:
- 29
- Wireless Communication:
- Wi-Fi