Short Pedestal in Black Steel
Short Pedestal in Black Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- ADA Laundry Pedestal Riser for 27” Front Load
- Elevates Appliance for Comfortable Loading and Unloading
- Easier Access for Everyone
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 27-1/2
- Height:
- 5-1/8
- Product Type:
- Storage, Pedestal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- LGWDPS2B
- UPC:
- 195174042991
- Width:
- 27