29-7/8 in. Dual Fuel 5-Burner Sealed Freestanding Range in Textured Steel™
Signature 29-7/8 in. Dual Fuel 5-Burner Sealed Freestanding Range in Textured Steel™
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 56, 64.6
- Automatic Shut-Off:
- Yes
- BTU:
- 18500
- Burner Type:
- Sealed
- Capacity:
- 7.3 cu ft
- Collection:
- Signature
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Textured Steel
- Control Type:
- Turn Knob
- Depth:
- 28-15/16
- Fuel Type:
- Propane, Natural Gas
- Height:
- 37-7/8
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18.5
- Number of Burners:
- 5
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 048232335408
- Volts:
- 208/240V
- Width:
- 29-7/8