Built-In Double Wall Oven in Stainless Steel
SmoothTouch™ Built-In Double Wall Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 4.7 cu ft
- Collection:
- SmoothTouch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-3/8 in
- Height:
- 52-1/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- UPC:
- 048231317108
- Volts:
- 208/240V
- Width:
- 29-3/4 in