28.6 cu. ft. 4-Door French Door Refrigerator in Black;Stainless Steel
Standard-Depth MAX™ 28.6 cu. ft. 4-Door French Door Refrigerator in Black;Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Take advantage of all the space – 29 cubic feet to be exact. This LG French Door refrigerator’s wide-open shelves keep all your favorites stored and organized.
- Connect your Smart LG Refrigerator to the LG ThinQ® app to receive alerts, automatically reorder water and air filters, customize settings, get direct support and more with the tap of a finger. Plus, use voice commands to control your appliance with a Google Assistant or Alexa-enabled device.
- Dual handle design for easy opening
- Soft-close hinges “catch” the door to allow it to close softly and quietly - and keep it from slamming shut.
- MAX out your space with more room for fresh or frozen foods with the versatile Full-Convert Drawer™. Choose from 5 temperature settings to create optimal storage for wine, deli items, cold drinks, meats and seafood, or frozen favorites.
- Flexibility to convert from fridge to freezer and back again with just a touch. Fit everything from your latest grocery run to that oversized ice cream cake. Adjustable dividers keep everything neat and organized.
- The water and ice dispenser in this LG french door refrigerator is one of the tallest around, measuring in at an ultra-accommodating 12.6 inches.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28.6 cu ft
- Collection:
- Standard-Depth MAX™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 34-3/8
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.4 cu ft
- Height:
- 70-3/8
- Installation Type:
- Standard Depth
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Type:
- French Door
- Type:
- LGLF29H8330D
- UPC:
- 195174069844
- Width:
- 35-3/4