29.6 cu. ft. French Door Refrigerator in PrintProof Stainless Steel
Standard-Depth MAX™ 29.6 cu. ft. French Door Refrigerator in PrintProof Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Full-Convert Drawer™
- 30 cu ft capacity
- Pocket Handle
- Slam-Resistant Door
- Internal Water Dispenser
- Linear Cooling™
- Door Cooling+
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29.6 cu ft
- Collection:
- Standard-Depth MAX™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintProof Stainless Steel
- Depth:
- 34-3/8
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.4 cu ft
- Height:
- 70-3/8
- Installation Type:
- Standard Depth
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Type:
- French Door
- Type:
- LGLF30S8210S
- UPC:
- 195174060803
- Width:
- 35-3/4