30.7 cu. ft. French Door Refrigerator in Stainless Steel
Standard-Depth MAX™ 30.7 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- ThinQ® Technology with ThinQ Care
- Standard-Depth Fridge Capacity (31 cu. ft.)
- Dual Ice
- Integrated Tall Ice & Water Dispenser
- Door Cooling+
- Fresh Air Filter
- Linear Cooling™
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30.7 cu ft
- Collection:
- Standard-Depth MAX™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 36-7/8
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 10.3 cu ft
- Height:
- 70-1/4
- Installation Type:
- Standard Depth
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Type:
- French Door
- Type:
- LGLRFXS3106S
- UPC:
- 195174065792
- Width:
- 35-3/4