This product requires certification to purchase.

28-3/8 in. 7.3 cf Ultra Large Gas Front Load Dryer in White

LG

SteamDryer™ 28-3/8 in. 7.3 cf Ultra Large Gas Front Load Dryer in White

  • Fast #
  • Part #LGDLGX5781WE
  • Item #5111736
  • Manufacturer Part #DLGX5781WE
3.1 out of 5 Customer Rating
Brand image
LG

SteamDryer™ 28-3/8 in. 7.3 cf Ultra Large Gas Front Load Dryer in White

  • Fast #
  • Part #LGDLGX5781WE
  • Item #5111736
  • Manufacturer Part #DLGX5781WE
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
7.3 cu ft
Collection:
SteamDryer™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-3/8 in
Energy Star Compliant:
Yes
Height:
45-3/8 in
Interior Light:
Yes
Power Source:
Gas, Electric
Product Type:
Front Load Dryer
UL Listed:
No
UPC:
048231015578
Volts:
120V
Width:
27 in