This product requires certification to purchase.

1.7 cu ft 950 W Over the Range Smart Microwave with Air Fryer in Essence White

LG STUDIO

1.7 cu ft 950 W Over the Range Smart Microwave with Air Fryer in Essence White

  • Fast #
  • Part #LGMHES1738N
  • Item #10247271
  • Manufacturer Part #MHES1738N
3.9 out of 5 Customer Rating
Brand image
LG STUDIO

1.7 cu ft 950 W Over the Range Smart Microwave with Air Fryer in Essence White

  • Fast #
  • Part #LGMHES1738N
  • Item #10247271
  • Manufacturer Part #MHES1738N
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ThinQ® Smart Technology
  • Essence White - a luxurious matte white finish
  • 1.7 cu. ft. Capacity
  • Air Fry and Convection Technology
  • Sensor Cooking
  • 2 year LG STUDIO warranty
  • Requires Certification

Specifications

AMP:
14.5
CEC Compliant:
For Sale in CA
Capacity:
1.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
Essence White
Energy Star Compliant:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
195174070062
Watts:
1700