This product requires certification to purchase.

29-87/100 in. 4-Burner Gas Slide-In Range in Essence White

LG STUDIO

InstaView™ 29-87/100 in. 4-Burner Gas Slide-In Range in Essence White

  • Fast #
  • Part #LGLSGS6338N
  • Item #10247269
  • Manufacturer Part #LSGS6338N
4.6 out of 5 Customer Rating
Brand image
LG STUDIO

InstaView™ 29-87/100 in. 4-Burner Gas Slide-In Range in Essence White

  • Fast #
  • Part #LGLSGS6338N
  • Item #10247269
  • Manufacturer Part #LSGS6338N
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ThinQ® Technology with ThinQ Care
  • Essence White - a luxurious matte white finish
  • 6.3 cu. ft. Capacity
  • InstaView® Window
  • ProBake Convection® with Air Fry & Air Sous Vide
  • EasyClean® + Self Clean Performance
  • 2 year LG STUDIO warranty
  • Requires Certification
Dimensions & Measurements
Capacity
6.3 cu ft
Depth
29-87/100 in
Height
37-1/4 in
Width
29-87/100 in
Characteristics & Features
Collection
InstaView™
Color Finish Category
Whites
Color Finish Name
Essence White
Installation Type
Slide-in
Number of Burners
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Type
LGLSGS6338N
UPC
195174070086