This product requires certification to purchase.

29-87/100 in. 5-Burner Electric Slide-In Range in Essence White

This product has been replaced by

No image available
LG Signature CCN 1.7 cu.ft. Over-the-Range Convection Microwave Oven Pocket Handle Manual Air Fry Air Sous Vide EasyClean ThinQ Essence White
Manufacturer Part #MHEU1738N
LG STUDIO

InstaView™ 29-87/100 in. 5-Burner Electric Slide-In Range in Essence White

  • Fast #
  • Part #LGLSES6338N
  • Item #10247268
  • Manufacturer Part #LSES6338N
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
LG Signature CCN 1.7 cu.ft. Over-the-Range Convection Microwave Oven Pocket Handle Manual Air Fry Air Sous Vide EasyClean ThinQ Essence White
Manufacturer Part #MHEU1738N
LG STUDIO

InstaView™ 29-87/100 in. 5-Burner Electric Slide-In Range in Essence White

  • Fast #
  • Part #LGLSES6338N
  • Item #10247268
  • Manufacturer Part #LSES6338N
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ThinQ® Technology with ThinQ Care
  • Essence White - a luxurious matte white finish
  • 6.3 cu. ft. Capacity
  • InstaView® Window
  • ProBake Convection® with Air Fry & Air Sous Vide
  • EasyClean® + Self Clean Performance
  • 2 year LG STUDIO warranty
  • Requires Certification
Dimensions & Measurements
Capacity
6.3 cu ft
Depth
29-87/100 in
Height
37-1/4 in
Width
29-87/100 in
Characteristics & Features
Burner Type
Radiant
Collection
InstaView™
Color Finish Category
Whites
Color Finish Name
Essence White
Installation Type
Slide-in
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Warranty & Product Information
Type
LGLSES6338N
UPC
195174070093