Tall Pedestal with Drawer in Black
Tall Pedestal with Drawer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Pedestal Storage Drawer for 27” Front Load
- Extra Storage Space with Basket for Organization
- Elevates Appliance for Comfortable Loading and Unloading
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28
- Height:
- 13-5/8
- Product Type:
- Storage, Pedestal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- LGWDP6M
- UPC:
- 195174050798
- Width:
- 27