Through the Wall A/C
Through the Wall A/C
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Stay cool or warm as needed with this 10000 Btu cooling/11200 Btu heating air conditioner
- Stay comfortable with this LG air conditioner that cools up to 450 sq-ft
- Trim kit included to help you set-up with ease
- Make temperature adjustments and fan speed selection on the easy-to-use control panel or remote
- Reduce power consumption with the energy saver function
- Choose between high and low speeds for cooling and fan mode
- The clean filter alert lets you know when it's time to clean, simply remove the filter to wash
- 208/230V voltage allows for efficient cooling
Specifications
- AMP:
- 4.6, 4.3
- BTU Cooling Rating:
- 10000 Btu/h
- BTU Heat Rating:
- 11200 Btu/h
- CEC Compliant:
- For Sale in CA
- CEER:
- 10.7
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dehumidification:
- 3.2
- Depth:
- 20-2/16 in
- Fan Speeds:
- 2
- Heating Watts:
- 3500
- Height:
- 14-7/16 in
- Installation Type:
- Wall Mount
- Max CFM:
- 285 cfm
- Plug Type:
- 6-20P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Sleeve Type:
- Universal
- Type:
- LGLT1033HNR
- UPC:
- 048231606486
- Volts:
- 208/230V
- Weight:
- 71 lb
- Width:
- 24 in