Thru-The-Wall Air Conditioner - Cooling & Heating - 230/208V
Thru-The-Wall Air Conditioner - Cooling & Heating - 230/208V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 14
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 11200 Btu/h
- BTU Heat Rating:
- 11200 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 3.8
- Depth:
- 20-3/32 in
- EER:
- 9.8
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Heating Watts:
- 3500
- Height:
- 14-13/32 in
- MBH:
- 11.2
- Max CFM:
- 290 cfm
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- No
- UPC:
- 048231606493
- Volts:
- 208/230V
- Watts:
- 1140 W
- Weight:
- 82 lb
- Width:
- 24 in