This product requires certification to purchase.

2.2 cu. ft. 1000 W Hidden Over-the-Range Microwave in Stainless Steel

This product has been replaced by

2.1 cu.ft. OTR with ExtendaVent 2.0 400 CFM Sensor ThinQ EasyClean PrintProof Stainless Steel
LG CCY OTR MWAVE 30 BLAC/SS 2 1050W
Manufacturer Part #MVEL2125F
LG

Viaggio® 2.2 cu. ft. 1000 W Hidden Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #LGLMH2235ST
  • Item #5052868
  • Manufacturer Part #LMH2235ST
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

2.1 cu.ft. OTR with ExtendaVent 2.0 400 CFM Sensor ThinQ EasyClean PrintProof Stainless Steel
LG CCY OTR MWAVE 30 BLAC/SS 2 1050W
Manufacturer Part #MVEL2125F
LG

Viaggio® 2.2 cu. ft. 1000 W Hidden Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #LGLMH2235ST
  • Item #5052868
  • Manufacturer Part #LMH2235ST
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WideView? Traditional
  • Auto / Time / Rapid Defrost
  • Glass Touch (SmoothTouch?)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
14
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Capacity:
2.2 cu ft
Collection:
Viaggio®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
SmoothTouch
Depth:
15-7/8 in
Energy Star Compliant:
No
Filter Type:
Charcoal
Height:
16-3/4 in
Hood Vent Type:
Hidden
Interior Light:
Yes
Material:
Stainless Steel
Microwave Type:
Over the Range
Number of Settings:
8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
No
UPC:
048231319003
Volts:
60/120V
Watts:
1000 W
Width:
29-7/8 in