This product requires certification to purchase.

2.0 cu. ft. 1000 W Hidden Over-the-Range Microwave in Stainless Steel

This product has been replaced by

2.0 cu.ft. OTR 400 CFM Bottom Control Sensor ThinQ EasyClean PrintProof Stainless Steel
LG CCY OTR MWAVE 30 BLAC/SS 2 1050W
Manufacturer Part #MVEL2033F
LG

Vincent™ 2.0 cu. ft. 1000 W Hidden Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #LGLMV2031ST
  • Item #5060443
  • Manufacturer Part #LMV2031ST
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

2.0 cu.ft. OTR 400 CFM Bottom Control Sensor ThinQ EasyClean PrintProof Stainless Steel
LG CCY OTR MWAVE 30 BLAC/SS 2 1050W
Manufacturer Part #MVEL2033F
LG

Vincent™ 2.0 cu. ft. 1000 W Hidden Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #LGLMV2031ST
  • Item #5060443
  • Manufacturer Part #LMV2031ST
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WideView? Traditional
  • Auto / Time / Rapid Defrost
  • Glass Touch (SmoothTouch?)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
14
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Capacity:
2.0 cu ft
Collection:
Vincent™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
SmoothTouch
Depth:
15-7/8 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Charcoal
Height:
16-3/4 in
Hood Vent Type:
Hidden
Interior Light:
Yes
Material:
Stainless Steel
Microwave Type:
Over the Range
Number of Settings:
8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
No
UPC:
048231319010
Volts:
60/120V
Watts:
1000 W
Width:
29-15/16 in