This product requires certification to purchase.

2.2 cu. ft. 1000 W Hidden Over-the-Range Microwave in Black Stainless Steel

This product has been replaced by

2.1 cu.ft. OTR with ExtendaVent 2.0 Bottom Control 400 CFM sensor ThinQ EasyClean PrintProofBlack Stainless Steel
LG 2.1 cu.ft. OTR with ExtendaVent 2.0 Bottom Control 400 CFM sensor ThinQ EasyClean PrintProofBlack Stainless Steel
Manufacturer Part #MVEL2137D
LG

Vincent™ 2.2 cu. ft. 1000 W Hidden Over-the-Range Microwave in Black Stainless Steel

  • Fast #
  • Part #LGLMHM2237BD
  • Item #5168672
  • Manufacturer Part #LMHM2237BD
5 out of 5 Customer Rating
Brand image

This product has been replaced by

2.1 cu.ft. OTR with ExtendaVent 2.0 Bottom Control 400 CFM sensor ThinQ EasyClean PrintProofBlack Stainless Steel
LG 2.1 cu.ft. OTR with ExtendaVent 2.0 Bottom Control 400 CFM sensor ThinQ EasyClean PrintProofBlack Stainless Steel
Manufacturer Part #MVEL2137D
LG

Vincent™ 2.2 cu. ft. 1000 W Hidden Over-the-Range Microwave in Black Stainless Steel

  • Fast #
  • Part #LGLMHM2237BD
  • Item #5168672
  • Manufacturer Part #LMHM2237BD
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • WideView? Traditional
  • Auto / Time / Rapid Defrost
  • Glass Touch (SmoothTouch?)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
14
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
400
Capacity:
2.2 cu ft
Collection:
Vincent™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
SmoothTouch
Depth:
15-7/8
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Charcoal
Height:
17-5/7
Hood Vent Type:
Hidden
Interior Light:
Yes
Material:
Stainless Steel
Microwave Type:
Over the Range
Number of Settings:
8
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
No
UPC:
048231319577
Volts:
60/120V
Watts:
1000
Width:
29-14/16