4.5 cu.ft. Washer 7.4 cu.ft. Electric Dryer Washtower with Center Control TurboWash360 and TurboSteam Nature Green
WashTower™ 4.5 cu.ft. Washer 7.4 cu.ft. Electric Dryer Washtower with Center Control TurboWash360 and TurboSteam Nature Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 30
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 4.5 cu ft;7.4 cu ft
- Collection:
- WashTower™
- Color Finish Category:
- Greens
- Color Finish Name:
- Nature Green
- Control Type:
- Touch
- Depth:
- 30-3/8
- Energy Star Compliant:
- Yes
- Height:
- 74-3/8
- Interior Light:
- Yes
- Number of Cycles:
- 5, 9, 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 1300
- Smart Home Enabled:
- Yes
- Type:
- LGWKEX200HGA
- UL Listed:
- Yes
- UPC:
- 195174042687
- Volts:
- 120/240V
- Watts:
- 105
- Weight:
- 326
- Width:
- 27
- Wireless Communication:
- Wi-Fi