4.5 cu.ft. Washer 7.4 cu.ft. Gas Dryer Washtower with Center Control TurboWash360 and TurboSteam Nature Green
WashTower™ 4.5 cu.ft. Washer 7.4 cu.ft. Gas Dryer Washtower with Center Control TurboWash360 and TurboSteam Nature Green
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 11.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 4.5 cu ft;7.4 cu ft
- Collection:
- WashTower™
- Color Finish Category:
- Greens
- Color Finish Name:
- Nature Green
- Control Type:
- Touch
- Depth:
- 30-3/8
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 74-3/8
- Number of Cycles:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 1300
- Smart Home Enabled:
- Yes
- Type:
- LGWKGX201HGA
- UPC:
- 195174042694
- Volts:
- 120V
- Weight:
- 311
- Width:
- 27
- Wireless Communication:
- Wi-Fi