1-1/4 in. Zinc Plated Pan Head Phillips Drywall Anchor (Pack of 100)
1-1/4 in. Zinc Plated Pan Head Phillips Drywall Anchor (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented screw and anchor in one
- Thread design prevents spinning and stripping
- The WALL DOG™ installs in wallboard, plywood, concrete, hollow or grout filled block, brick and plaster
- Shown in Chrome
- Can be easily backed-out
- Self drilling
Documents
Specifications
- Coating:
- Zinc Plated
- Drive Type:
- Phillips
- Head Diameter:
- 0.1875
- Length:
- 1-1/4 in
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Screw Head:
- Pan Head Phillips