This product requires certification to purchase.

Polycarbonate F-1 Safety Glasses with Grey Frame and Silver Mirror Lens

Liberty Glove & Safety

1715 Fuse Series Polycarbonate F-1 Safety Glasses with Grey Frame and Silver Mirror Lens

  • Fast #
  • Part #L1715SM
  • Item #7457755
  • Manufacturer Part #1715SM
4.7 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

1715 Fuse Series Polycarbonate F-1 Safety Glasses with Grey Frame and Silver Mirror Lens

  • Fast #
  • Part #L1715SM
  • Item #7457755
  • Manufacturer Part #1715SM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Silver mirror lens with black temple tips
  • Polycarbonate temples and single-piece wrap-around lens provide superior protection
  • Scratch resistant coating
  • Soft, non-slip rubber temple tips provide all-day comfort
  • Filters 99.9% of harmful UV rays
  • ANSI Z87.1-2010 standard certified
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2010
CE Approved:
No
Collection:
1715 Fuse Series
Glasses Frame Color:
Grey
Glasses Lens Color:
Silver Mirror
Height:
1-5/8 in
Length:
6 in
Material:
Plastic
Material Type:
Polycarbonate
UPC:
744897039025
Width:
5-1/4 in