24 in. Nylon Hair Net in White

Part #LA1924WC  |  Item #7458370  |  Manufacturer Part #A1924W/C

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diameter is 24"
  • Latex free
  • 1/8 inch holes
  • Color: brown

Specifications

Color Finish: White

Length: 24 in

Material: Plastic

Material Type: Nylon

Product Type: Hair Net

UL Listed: No