This product requires certification to purchase.

24 in. Nylon Latex Free Hair Net

Liberty Glove & Safety

24 in. Nylon Latex Free Hair Net

  • Fast #
  • Part #LA1924BRC
  • Item #7457970
  • Manufacturer Part #A1924BRC
3.6 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

24 in. Nylon Latex Free Hair Net

  • Fast #
  • Part #LA1924BRC
  • Item #7457970
  • Manufacturer Part #A1924BRC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Latex-free nylon hairnet
  • 1/8" holes
  • Size: 24"
  • Color: Brown
  • Requires Certification

Specifications

Color Finish Name:
Brown
Length:
24 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Hair Net
UPC:
744897027107