L Size Polyester, Latex, Poly and Cotton Gloves in Grey and Black
A-Grip® L Size Polyester, Latex, Poly and Cotton Gloves in Grey and Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Textured black latex palm coated
- Grey string knit shell
- Elastic knit wrist
- Seamless knitted
- Performance data: EN388 - 4131
- Size: Large
Specifications
- Collection:
- A-Grip®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Glove Size:
- L
- Glove Type:
- Abrasion Resistant, Seamless, String Knit
- Material:
- Cotton, Plastic, Latex
- Material Type:
- Elastic, Poly, Polyester
- Reusable:
- Yes
- UPC:
- 744897121461