Size XXL 14 mil Latex Medical Disposable Gloves in Blue (Box of 50, Case of 10 Boxes)
BroSkin® Size XXL 14 mil Latex Medical Disposable Gloves in Blue (Box of 50, Case of 10 Boxes)
Product Details
Product Details
- Disposable, latex high risk exam gloves
- Powder free
- Ambidextrous
- Non-sterile
- Single use
- Textured
- Color: Blue
- Thickness: 14 mil
- Size: 2XL
Specifications
- CE Approved:
- No
- Collection:
- BroSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Medical, Powder Free
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Latex
- Package Quantity:
- Box of 50, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 14 mil
- UPC:
- 744897092662