This product requires certification to purchase.

25 dB Plastic Ear Muff in Black and Yellow

Liberty Glove & Safety

DuraPlug™ 25 dB Plastic Ear Muff in Black and Yellow

  • Fast #
  • Part #L1425Y
  • Item #7458203
  • Manufacturer Part #1425Y
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

DuraPlug™ 25 dB Plastic Ear Muff in Black and Yellow

  • Fast #
  • Part #L1425Y
  • Item #7458203
  • Manufacturer Part #1425Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 93
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Padded headband
  • Ear cups to fit all sizes
  • Adjustable nylon headband slides to fit all sizes
  • Lightweight and durable construction
  • Noise reduction rating (NRR): 25dB
  • Comply to ANSI S3.19
  • Dielectric
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S3.19
Collection:
DuraPlug™
Color Finish Name:
Black, Yellow
Decibel Rating (dB):
25 dB
Material:
Plastic, Foam
Material Type:
Nylon
Noise Reduction Rating:
25
UPC:
744897059603