NRR 32 Polyurethane Foam Corded Disposable Earplug in Orange
DuraPlug™ NRR 32 Polyurethane Foam Corded Disposable Earplug in Orange
Product Details
Product Details
- Duraplug® earplug
- Disposable
- Without cord
- Noise reduction rating (NNR): 32db
Specifications
- ANSI:
- ANSI S3.19 1974
- Collection:
- DuraPlug™
- Color Finish Name:
- Orange
- Length:
- 1-1/10 in
- Material:
- Plastic
- Material Type:
- Polyurethane Foam
- Noise Reduction Rating:
- 32
- Reusable:
- No
- UPC:
- 744897112377