This product requires certification to purchase.

S Size Nitrile Gloves in Black

Liberty Glove & Safety

DuraSkin® BlackShield® S Size Nitrile Gloves in Black

  • Fast #
  • Part #L2015WS
  • Item #7457563
  • Manufacturer Part #2015WS
4.4 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

DuraSkin® BlackShield® S Size Nitrile Gloves in Black

  • Fast #
  • Part #L2015WS
  • Item #7457563
  • Manufacturer Part #2015WS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industrial grade (latex-free) nitrile
  • Powder-free
  • Ambidextrous
  • Thickness: 4 mil
  • Size: Small
  • Color: Black
  • Textured fingertips
  • Requires Certification

Specifications

CE Approved:
No
Collection:
DuraSkin® BlackShield®
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
S
Glove Type:
Ambidextrous, Food Service, Industrial, Powder Free
ISO:
ISO 9001
Material:
Rubber
Material Type:
Nitrile
Reusable:
No
Thickness:
3.5 mil
UPC:
744897097025