XXL Size Nitrile Gloves in Black
DuraSkin® BlackShield® XXL Size Nitrile Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Disposable industrial grade powder free gloves
- Powder free
- Thickness: 4 mil
- Color: Black
Specifications
- CE Approved:
- No
- Collection:
- DuraSkin® BlackShield®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Ambidextrous, Disposable, Food Service, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 3.5 mil
- UPC:
- 744897114197