DuraSkin® L Size Industrial Grade Nitrile Gloves in Blue

Part #L2022WL  |  Item #7458047  |  Manufacturer Part #2022W LG

Call for Pricing per BOX

Glove Size:

L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free
  • Non-medical industrial grade nitrile gloves
  • Ambidextrous
  • Size: Large
  • Color: Blue
  • Thickness: 8 mil
  • 12" cuff

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: L

Glove Type: [Ambidextrous, Food, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 8 mil