Liberty Glove & Safety
DuraSkin® L Size Industrial Grade Vinyl Gloves in Blue
Part #LT2906WL | Item #7458635 | Manufacturer Part #T2906W LG
Glove Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Pre-powdered
- Industrial grade (non-medical)
- Ambidextrous
- Disposable
- Size: Large
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: L
Glove Type: Ambidextrous, Industrial, Powder Free
ISO Specifications: ISO 9001
Material: Plastic
Material Type: Vinyl
Reusable: No
Thickness: 3.5 mil
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing