L Size Industrial Grade Vinyl Gloves in Clear
DuraSkin® L Size Industrial Grade Vinyl Gloves in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rolled cuffs, made with FDA accepted materials for use in food processing applications
- Non-sterile
- Thickness: 4 mil
- ISO 9002
Specifications
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Industrial
- ISO:
- ISO 9001
- Material:
- Plastic, Resin
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 4 mil
- UPC:
- 744897006812