Liberty Glove & Safety
DuraSkin® M Size Industrial Grade Nitrile Gloves in Blue
Part #L2022WM | Item #7458619 | Manufacturer Part #2022W MED
Glove Size:
MPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Powder-free
- Industrial grade nitrile
- Color: Blue
- 12" Cuff
- Thickness: 8mil
- Size: Medium
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: M
Glove Type: Ambidextrous, Disposable, Food, Industrial, Powder Free
ISO Specifications: ISO 9001
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 8 mil
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing