M Size Industrial Grade Vinyl Gloves in Blue
DuraSkin® M Size Industrial Grade Vinyl Gloves in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-powdered
- Industrial grade (non-medical)
- Ambidextrous
- Disposable
- Size: XL
- Color: Blue
Specifications
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Food, Industrial
- ISO:
- ISO 9001
- Material:
- Plastic, Rubber
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 4 mil