DuraSkin® M Size Latex Gloves in Yellow

Part #L2871IM  |  Item #7458236  |  Manufacturer Part #2871I SM

Call for Pricing per PAIR

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flock lined embossed grip on palm and fingers
  • Chlorinated for easy on, easy off
  • Made of FDA accepted materials for use in food processing applications
  • Straight cuff
  • Color: Yellow
  • Thickness: 18 mil
  • Size: Medium

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Glove Size: M

ISO Specifications: ISO 9001

Length: 12 in

Material: Latex

Reusable: Yes

Thickness: 18 mil