This product requires certification to purchase.

M Size Polyethylene Gloves in Clear (Pack of 100)

Liberty Glove & Safety

DuraSkin® M Size Polyethylene Gloves in Clear (Pack of 100)

  • Fast #
  • Part #SGDPEMDM
  • Item #7458349
  • Manufacturer Part #GDPE-MD
4.7 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

DuraSkin® M Size Polyethylene Gloves in Clear (Pack of 100)

  • Fast #
  • Part #SGDPEMDM
  • Item #7458349
  • Manufacturer Part #GDPE-MD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Embossed grip texture
  • Thickness: 1-1/4 mil
  • Ambidextrous
  • Non-sterile
  • ISO 9001 factory approved
  • Complies with federal regulation for food contact
  • 100% recyclable
  • Requires Certification

Specifications

CE Approved:
No
Collection:
DuraSkin®
Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
Yes
Glove Size:
M
Glove Type:
Food Service, Industrial, Powder Free
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Pack of 100
Reusable:
No
Thickness:
1.25 mil
UPC:
763583800268