S Size Industrial Grade Nitrile Gloves in White
DuraSkin® S Size Industrial Grade Nitrile Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder-free, industrial grade
- Non-Sterile
- 4 mil white disposable nitrile gloves
- ISO 9001 factory approved
- Complies with federal regulation for food contact
- Ambidextrous
- Micro-textured
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Ambidextrous, Disposable, Food, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4 mil