DuraSkin® S Size Industrial Grade Vinyl Gloves in Blue

Part #LT2906WS  |  Item #7458640  |  Manufacturer Part #T2906W SM

Call for Pricing per BOX

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-powdered
  • Industrial grade (non-medical)
  • Ambidextrous
  • Disposable
  • Size: Small

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: [Ambidextrous, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Vinyl

Reusable: No

Thickness: 3.5 mil