This product requires certification to purchase.

Size L 5 mil Powder Coated Latex Industrial Disposable Gloves in Natural White (Box of 100)

Liberty Glove & Safety

DuraSkin® Size L 5 mil Powder Coated Latex Industrial Disposable Gloves in Natural White (Box of 100)

  • Fast #
  • Part #L106692
  • Item #7286518
  • Manufacturer Part #106692
4.4 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

DuraSkin® Size L 5 mil Powder Coated Latex Industrial Disposable Gloves in Natural White (Box of 100)

  • Fast #
  • Part #L106692
  • Item #7286518
  • Manufacturer Part #106692
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Ambidextrous
  • Pre-powdered
  • Thickness: 5 mil
  • Size: Large
  • Requires Certification

Specifications

CE Approved:
No
Coating:
Powder Coated
Collection:
DuraSkin®
Color Finish Category:
Whites
Color Finish Name:
Natural White
Disposable:
Yes
Glove Size:
L
Glove Type:
Industrial
ISO:
ISO 9001
Length:
8-1/2 in
Material:
Latex
Package Quantity:
Box of 100
Reusable:
No
Thickness:
5 mil
UPC:
744897064942
Width:
9-22/25 in