This product requires certification to purchase.

Size XL 5 mil Powder Coated Rubber Industrial Disposable Gloves in Blue (Box of 100)

Liberty Glove & Safety

DuraSkin® Size XL 5 mil Powder Coated Rubber Industrial Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #LIB106364
  • Item #7222583
  • Manufacturer Part #106364
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

DuraSkin® Size XL 5 mil Powder Coated Rubber Industrial Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #LIB106364
  • Item #7222583
  • Manufacturer Part #106364
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industrial grade nitrile (non-medical)
  • Pre-powdered
  • Ambidextrous
  • Thickness: 5 mil
  • Size: XL
  • Color: Blue
  • Requires Certification

Specifications

CE Approved:
No
Coating:
Powder Coated
Collection:
DuraSkin®
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
XL
Glove Type:
Industrial
ISO:
ISO 9001
Length:
9-3/4 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
5 mil
UPC:
019019181051