Liberty Glove & Safety
DuraSkin® XL Size Industrial Grade Vinyl Gloves in Clear
Part #L2900WXLG | Item #7458340 | Manufacturer Part #2900W XLG
Glove Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Rolled cuffs, made with FDA accepted materials for use in food processing applications
- Non-sterile
- Ambidextrous
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Clear
Color Finish Category: Clear
Disposable: Yes
Glove Size: XL
Glove Type: Industrial
ISO Specifications: ISO 9001
Length: 9-1/2 in
Material: Plastic, Resin
Material Type: Vinyl
Reusable: No
Thickness: 4 mil
-
Call for Pricing
-
Call for Pricing