XL Size Nitrile Gloves in Orange
DuraSkin® XL Size Nitrile Gloves in Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured
- Ambidextrous
- Industrial, standard grade gloves
- Complies with federal regulation for food contact; ISO 9001 factory approved
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Ambidextrous, Disposable, Food, Grip, Industrial, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 8 mil