This product requires certification to purchase.

One Size Fits All 52 x 80 in. Vinyl Rainsuit Poncho in Yellow

Liberty Glove & Safety

Durawear® One Size Fits All 52 x 80 in. Vinyl Rainsuit Poncho in Yellow

  • Fast #
  • Part #L1026
  • Item #7458422
  • Manufacturer Part #1026
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Durawear® One Size Fits All 52 x 80 in. Vinyl Rainsuit Poncho in Yellow

  • Fast #
  • Part #L1026
  • Item #7458422
  • Manufacturer Part #1026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Single-ply PVC
  • Side snaps
  • Dimensions: 52" x 80"
  • Color: Yellow
  • Size: One Size
  • Requires Certification

Specifications

Clothing Size:
One Size Fits All
Collection:
Durawear®
Color Finish Name:
Yellow
Length:
80 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Poncho
Reusable:
No
Thickness:
0.003 in
UPC:
744897001336
Width:
52 in